Specifications
Dimensions
- Overall Length890 mm
- Pitch Length890 mm
Details
- ColorGreen, Grey
- MaterialChloroprene Rubber
- Product TypeIndustrial Micro-V Belts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)