Motion
8T10/980DL

MEGADYNE
8T10/980DL

T10, 10 mm Pitch, 980 mm Pitch Length, 8 mm Width, 98 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04616078
MFR #8T10/980DL
Price$41.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
8T10/980DL

T10, 10 mm Pitch, 980 mm Pitch Length, 8 mm Width, 98 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04616078
MFR #8T10/980DL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.31/each

Specifications

Dimensions

  • Overall Length
    980 mm
  • Overall Width  
    8 mm
  • Pitch
    10 mm
  • Pitch Length
    980 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    98

Overview

Mfr description
8T10/980DL DOUBLE SIDED METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought