Motion
8T5/1100

MEGADYNE
8T5/1100

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 1100 mm Pitch Length, 8 mm Width, 220 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04616081
MFR #8T5/1100
List Price$23.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
8T5/1100

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 1100 mm Pitch Length, 8 mm Width, 220 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04616081
MFR #8T5/1100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.20/each for your price

Overview

Mfr description
8T5/1100 METRIC TIMING BELT - MEGAPOWER

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Length
    1100 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    1100 mm
  • UPC_NO
    746041297244

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text