Motion
8T5/400

MEGADYNE
8T5/400

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 400 mm Pitch Length, 8 mm Width, 80 Teeth, Thermoset PU 88 ShA Material
Mi Item #04616115
MFR #8T5/400
Price$13.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
8T5/400

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 400 mm Pitch Length, 8 mm Width, 80 Teeth, Thermoset PU 88 ShA Material
Mi Item #04616115
MFR #8T5/400

Mfr description
8T5/400 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.67/each

Specifications

Dimensions

  • Overall Length
    400 mm
  • Overall Width  
    8 mm
  • Pitch
    5 mm
  • Pitch Length
    400 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    80
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041297589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)