1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
8T5/750DL
T5, 5 mm Pitch, 750 mm Pitch Length, 8 mm Width, 150 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04616145
MFR #
8T5/750DL
Price
$27.64
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 8T5/750DL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
8T5/750DL
T5, 5 mm Pitch, 750 mm Pitch Length, 8 mm Width, 150 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04616145
MFR #
8T5/750DL
Mfr description
8T5/750DL DOUBLE SIDED METRIC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$27
.64
/each
Add to Cart
Specifications
Dimensions
Overall Length
750 mm
Overall
Width
8 mm
Pitch
5 mm
Pitch Length
750 mm
Details
Belt Type
T5
Material
Thermoset PU 88 ShA
Number Of
Teeth
150
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items