Motion
8V1100

MEGADYNE
8V1100

Narrow Unimatch Deep Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 110 in Nominal Outside Length, Smooth
Mi Item #04616160
MFR #8V1100
Price$273.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
8V1100

Narrow Unimatch Deep Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 110 in Nominal Outside Length, Smooth
Mi Item #04616160
MFR #8V1100

Mfr description
8V1100 DEEP WEDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.84/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    110 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)