Motion
900H088

MEGADYNE
900H088

H, 0.5000 in Pitch, 2286 mm Pitch Length, 0.8800 in Width, 180 Teeth, Chloroprene Material
MI ITEM #04616197
MFR #900H088
Price$124.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
900H088

H, 0.5000 in Pitch, 2286 mm Pitch Length, 0.8800 in Width, 180 Teeth, Chloroprene Material
MI ITEM #04616197
MFR #900H088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.04/each

Specifications

Dimensions

  • Overall Length
    2286 mm
  • Overall Width  
    0.8800 in
  • Pitch
    0.5000 in
  • Pitch Length
    2286 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    180

Overview

Mfr description
900H088 TIMING BELT - H PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought