1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
900H16.25
H, 0.5000 in Pitch, 2286 mm Pitch Length, 16.2500 in Width, 180 Teeth, Chloroprene Material
MI ITEM #
04616205
MFR #
900H16.25
Price
$2,094.25
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 900H16.25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
900H16.25
H, 0.5000 in Pitch, 2286 mm Pitch Length, 16.2500 in Width, 180 Teeth, Chloroprene Material
MI ITEM #
04616205
MFR #
900H16.25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,094.25
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
2286 mm
Overall
Width
16.2500 in
Pitch
0.5000 in
Pitch Length
2286 mm
Details
Belt Type
H
Material
Chloroprene
Number Of
Teeth
180
Overview
Mfr description
900H16.25 TIMING BELT - H PITCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought