Motion
900H500

MEGADYNE
900H500

H, 0.5000 in Pitch, 2286 mm Pitch Length, 127 mm Width, 180 Teeth, Chloroprene Material
Mi Item #04616218
MFR #900H500
Price$627.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
900H500

H, 0.5000 in Pitch, 2286 mm Pitch Length, 127 mm Width, 180 Teeth, Chloroprene Material
Mi Item #04616218
MFR #900H500

Mfr description
900H500 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$627.53/each

Specifications

Dimensions

  • Overall Length
    2286 mm
  • Overall Width  
    127 mm
  • Pitch
    0.5000 in
  • Pitch Length
    2286 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)