1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
90XL300
XL, 0.2000 in Pitch, 9.0000 in Pitch Length, 3.0000 in Width, 45 Teeth, Chloroprene Material
MI ITEM #
04616261
MFR #
90XL300
List Price
$71.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 90XL300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
90XL300
XL, 0.2000 in Pitch, 9.0000 in Pitch Length, 3.0000 in Width, 45 Teeth, Chloroprene Material
MI ITEM #
04616261
MFR #
90XL300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$71.24
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
90XL300 TIMING BELT - XL PITCH
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Length
9.0000 in
Overall Width
3.0000 in
Material
Chloroprene
Number Of Teeth
45
Pitch Length
9.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data