Overview
Mfr description
928J10MA FLEXONIC BELT
Specifications
- SectionJ
- Overall Length92.80 in
- MaterialPolybutadiene Rubber
- Number Of Ribs10
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number928J10MA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data