Motion
960-8M-120

MEGADYNE
960-8M-120

RPP, 8 mm Pitch, 960 mm Pitch Length, 120 mm Width, 120 Teeth, Chloroprene Material
Mi Item #04616441
MFR #960-8M-120
Price$469.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
960-8M-120

RPP, 8 mm Pitch, 960 mm Pitch Length, 120 mm Width, 120 Teeth, Chloroprene Material
Mi Item #04616441
MFR #960-8M-120

Mfr description
960-8M-120 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.78/each

Specifications

Dimensions

  • Overall Length
    960 mm
  • Overall Width  
    120 mm
  • Pitch
    8 mm
  • Pitch Length
    960 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)