1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
966-14M-20T
14M, 14 mm Pitch, 966 mm Pitch Length, 20 mm Width, 69 Teeth, Chloroprene Material
MI ITEM #
04616478
MFR #
966-14M-20T
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 966-14M-20T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
966-14M-20T
14M, 14 mm Pitch, 966 mm Pitch Length, 20 mm Width, 69 Teeth, Chloroprene Material
MI ITEM #
04616478
MFR #
966-14M-20T
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
966-14M-20T HTB TIGER TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
966 mm
Overall Width
20 mm
Material
Chloroprene
Number Of Teeth
69
Pitch Length
966 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought