1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
966-14M-44
14M, 14 mm Pitch, 966 mm Pitch Length, 44 mm Width, 69 Teeth, Chloroprene Material
MI ITEM #
04616486
MFR #
966-14M-44
List Price
$408.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 966-14M-44
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
966-14M-44
14M, 14 mm Pitch, 966 mm Pitch Length, 44 mm Width, 69 Teeth, Chloroprene Material
MI ITEM #
04616486
MFR #
966-14M-44
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$408.77
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
966-14M-44 RPP TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
966 mm
Overall Width
44 mm
Material
Chloroprene
Number Of Teeth
69
Pitch Length
966 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data