Motion
966-RPP14

MEGADYNE
966-RPP14

RPP, 14 mm Pitch, 966 mm Pitch Length, 69 Teeth, Chloroprene Material
MI ITEM #04616495
MFR #966-RPP14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
966-RPP14

RPP, 14 mm Pitch, 966 mm Pitch Length, 69 Teeth, Chloroprene Material
MI ITEM #04616495
MFR #966-RPP14

Mfr description
966-RPP14 RPP TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    966 mm
  • Pitch
    14 mm
  • Pitch Length
    966 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    69

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)