Motion
96XLUS-SLV

MEGADYNE
96XLUS-SLV

XL, 0.2000 in Pitch, 9.6000 in Pitch Length, Chloroprene Material
MI ITEM #04616502
MFR #96XLUS-SLV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
96XLUS-SLV

XL, 0.2000 in Pitch, 9.6000 in Pitch Length, Chloroprene Material
MI ITEM #04616502
MFR #96XLUS-SLV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
96XLUS-SLV URETHANE T/B SLEEVE

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    9.6000 in
  • Material
    Chloroprene
  • Pitch Length
    9.6000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text