Motion
976-8M-SLV

MEGADYNE
976-8M-SLV

RPP, 8 mm Pitch, 976 mm Pitch Length, 122 mm Width, 122 Teeth, Chloroprene Material
Mi Item #04616510
MFR #976-8M-SLV
Price$3.75/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
976-8M-SLV

RPP, 8 mm Pitch, 976 mm Pitch Length, 122 mm Width, 122 Teeth, Chloroprene Material
Mi Item #04616510
MFR #976-8M-SLV

Mfr description
976-8M-SLV HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.75/mm

Specifications

Dimensions

  • Overall Length
    976 mm
  • Overall Width  
    122 mm
  • Pitch
    8 mm
  • Pitch Length
    976 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)