1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
980-5M-SLV
RPP, 5 mm Pitch, 980 mm Pitch Length, 196 Teeth, Chloroprene Material
MI ITEM #
04616529
MFR #
980-5M-SLV
List Price
$3.75
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 980-5M-SLV
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
980-5M-SLV
RPP, 5 mm Pitch, 980 mm Pitch Length, 196 Teeth, Chloroprene Material
MI ITEM #
04616529
MFR #
980-5M-SLV
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3.75
/mm
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
980-5M-SLV HTD T/B SLEEVE
Specifications
Belt Type
RPP
Pitch
5 mm
Overall Length
980 mm
Material
Chloroprene
Number Of Teeth
196
Pitch Length
980 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought