Motion
AA155
Classical Double Sided V-Belt - AA, 1/2 in Top Width, 1 Strand, 157 in Nominal Outside Length, Smooth
MI ITEM #04616647
MFR #AA155
List Price$213.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - AA, 1/2 in Top Width, 1 Strand, 157 in Nominal Outside Length, Smooth
MI ITEM #04616647
MFR #AA155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.35/each for your price

Overview

Mfr description
AA155 DOUBLE V

Specifications

  • Section
    AA
  • Number Of Strands
    1
  • Nominal Outside Length
    157 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text