Motion
A-LINK-4

MEGADYNE
A-LINK-4

V-Link Adjustable Belt - A Section, 1/2 in Top Width, 4 ft Length, Composite Polyester/Polyurethane Material
MI ITEM #04616810
MFR #A-LINK-4
List Price$94.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
A-LINK-4

V-Link Adjustable Belt - A Section, 1/2 in Top Width, 4 ft Length, Composite Polyester/Polyurethane Material
MI ITEM #04616810
MFR #A-LINK-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.77/each for your price

Overview

Mfr description
A-LINK-4 ACCU-LINK (1/PC 4')

Specifications

  • Adjustable Link Type
    ACCU-LINK®
  • Section
    A
  • Top Width
    1/2 in
  • Belting Length
    4 ft
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought