Motion
A-LINK-6

MEGADYNE
A-LINK-6

V-Link Adjustable Belt - A Section, 1/2 in Top Width, 6 ft Length, Composite Polyester/Polyurethane Material
Mi Item #04616812
MFR #A-LINK-6
Price$123.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
A-LINK-6

V-Link Adjustable Belt - A Section, 1/2 in Top Width, 6 ft Length, Composite Polyester/Polyurethane Material
Mi Item #04616812
MFR #A-LINK-6

Mfr description
A-LINK-6 ACCU-LINK (1PC/6')
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.61/each

Specifications

Dimensions

  • Belting Length
    6 ft
  • Top Width
    1/2 in

Details

  • Adjustable Link Type
    ACCU-LINK®
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Section
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)