Specifications
Dimensions
- Belt Section Size4L, 5L, A, B
- Bore Diameter5/8 in
- Outside Diameter6.7500 in
Details
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- MaterialCast Iron
- Number Of Grooves1
- Product TypeV-Belt Pulleys
Overview
Mfr description
BK70-5/8 AK/BK FINISHED BORE