Motion
B-LINK-5

MEGADYNE
B-LINK-5

V-Link Adjustable Belt - B Section, 5/8 in Top Width, 5 ft Length, Composite Polyester/Polyurethane Material
MI ITEM #04616995
MFR #B-LINK-5
Price$137.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
B-LINK-5

V-Link Adjustable Belt - B Section, 5/8 in Top Width, 5 ft Length, Composite Polyester/Polyurethane Material
MI ITEM #04616995
MFR #B-LINK-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.99/each

Specifications

Dimensions

  • Belting Length
    5 ft
  • Top Width
    5/8 in

Details

  • Adjustable Link Type
    ACCU-LINK®
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Section
    B

Overview

Mfr description
B-LINK-5 ACCU-LINK (1X5FT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought