Motion
BX156
Classical Dynamic-X V-Belt - BX, 21/32 in Top Width, 1 Strand, 159 in Nominal Outside Length, Cogged
MI ITEM #04617000
MFR #BX156
Price$86.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Dynamic-X V-Belt - BX, 21/32 in Top Width, 1 Strand, 159 in Nominal Outside Length, Cogged
MI ITEM #04617000
MFR #BX156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.70/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    159 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    BX

Overview

Mfr description
BX156 RAW EDGE COGGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought