Motion
CC-LINK

MEGADYNE
CC-LINK

V-Link Adjustable Belt - C Section, 7/8 in Top Width, Composite Polyester/Polyurethane Material
Mi Item #04617026
MFR #CC-LINK
Price$54.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
CC-LINK

V-Link Adjustable Belt - C Section, 7/8 in Top Width, Composite Polyester/Polyurethane Material
Mi Item #04617026
MFR #CC-LINK

Mfr description
CC-LINK DOUBLE-V ACCU-LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.91/ft

Specifications

Dimensions

  • Top Width
    7/8 in

Details

  • Adjustable Link Type
    ACCU-LINK®
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Section
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)