Motion
CX74
Classical Dynamic-X V-Belt - CX, 7/8 in Top Width, 1 Strand, 78 in Nominal Outside Length, Cogged
MI ITEM #04617038
MFR #CX74
Your Price$76.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Dynamic-X V-Belt - CX, 7/8 in Top Width, 1 Strand, 78 in Nominal Outside Length, Cogged
MI ITEM #04617038
MFR #CX74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.42/each(List $95.53)

Overview

Mfr description
CX74 RAW EDGE COGGED

Specifications

  • Section
    CX
  • Number Of Strands
    1
  • Nominal Outside Length
    78 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text