Motion
D1000H600

MEGADYNE
D1000H600

DH, 0.5000 in Pitch, 254 mm Pitch Length, 6.0000 in Width, 200 Teeth, Chloroprene Material
Mi Item #04617049
MFR #D1000H600
Price$2,404.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1000H600

DH, 0.5000 in Pitch, 254 mm Pitch Length, 6.0000 in Width, 200 Teeth, Chloroprene Material
Mi Item #04617049
MFR #D1000H600

Mfr description
D1000H600 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,404.79/each

Specifications

Dimensions

  • Overall Length
    254 mm
  • Overall Width  
    6.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    254 mm

Details

  • Belt Type
    DH
  • Material
    Chloroprene
  • Number Of Teeth  
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)