Motion
D150L-SLV

MEGADYNE
D150L-SLV

DL, 0.3750 in Pitch, 150 mm Pitch Length, Chloroprene Material
MI ITEM #04617182
MFR #D150L-SLV
List Price$98.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D150L-SLV

DL, 0.3750 in Pitch, 150 mm Pitch Length, Chloroprene Material
MI ITEM #04617182
MFR #D150L-SLV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.80/each for your price

Overview

Mfr description
D150L-SLV DOUBLE T/B SLEEVE

Specifications

  • Belt Type
    DL
  • Pitch
    0.3750 in
  • Overall Length
    150 mm
  • Material
    Chloroprene
  • Pitch Length
    150 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought