1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D150XL400
DXL, 0.2000 in Pitch, 381 mm Pitch Length, 4.0000 in Width, 75 Teeth, Chloroprene Material
MI ITEM #
04617187
MFR #
D150XL400
List Price
$373.05
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D150XL400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D150XL400
DXL, 0.2000 in Pitch, 381 mm Pitch Length, 4.0000 in Width, 75 Teeth, Chloroprene Material
MI ITEM #
04617187
MFR #
D150XL400
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$373.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
D150XL400 DOUBLE SIDED TIMING BELT
Specifications
Belt Type
DXL
Pitch
0.2000 in
Overall Length
381 mm
Overall Width
4.0000 in
Material
Chloroprene
Number Of Teeth
75
Pitch Length
381 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought