Motion
D1700H400

MEGADYNE
D1700H400

DH, 0.5000 in Pitch, 17.0000 in Pitch Length, 4.0000 in Width, 340 Teeth, Chloroprene Material
MI ITEM #04617232
MFR #D1700H400
Price$2,498.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1700H400

DH, 0.5000 in Pitch, 17.0000 in Pitch Length, 4.0000 in Width, 340 Teeth, Chloroprene Material
MI ITEM #04617232
MFR #D1700H400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,498.78/each

Specifications

Dimensions

  • Overall Length
    17.0000 in
  • Overall Width  
    4.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    17.0000 in

Details

  • Belt Type
    DH
  • Material
    Chloroprene
  • Number Of Teeth  
    340

Overview

Mfr description
D1700H400 DOUBLE SIDED TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought