Motion
D1700H700

MEGADYNE
D1700H700

DH, 0.5000 in Pitch, 17.0000 in Pitch Length, 7.0000 in Width, 340 Teeth, Chloroprene Material
Mi Item #04617235
MFR #D1700H700
Price$4,455.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1700H700

DH, 0.5000 in Pitch, 17.0000 in Pitch Length, 7.0000 in Width, 340 Teeth, Chloroprene Material
Mi Item #04617235
MFR #D1700H700

Mfr description
D1700H700 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,455.80/each

Specifications

Dimensions

  • Overall Length
    17.0000 in
  • Overall Width  
    7.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    17.0000 in

Details

  • Belt Type
    DH
  • Material
    Chloroprene
  • Number Of Teeth  
    340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)