Motion
D1700H-SLV

MEGADYNE
D1700H-SLV

DH, 0.5000 in Pitch, 1.7000 in Pitch Length, Chloroprene Material
Mi Item #04617236
MFR #D1700H-SLV
Price$643.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1700H-SLV

DH, 0.5000 in Pitch, 1.7000 in Pitch Length, Chloroprene Material
Mi Item #04617236
MFR #D1700H-SLV

Mfr description
D1700H-SLV DOUBLE T/B SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.23/each

Specifications

Dimensions

  • Overall Length
    1.7000 in
  • Pitch
    0.5000 in
  • Pitch Length
    1.7000 in

Details

  • Belt Type
    DH
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)