Motion
D173L050

MEGADYNE
D173L050

DL, 0.3750 in Pitch, 17.3000 in Pitch Length, 0.5000 in Width, 46 Teeth, Chloroprene Material
Mi Item #04617240
MFR #D173L050
Price$54.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D173L050

DL, 0.3750 in Pitch, 17.3000 in Pitch Length, 0.5000 in Width, 46 Teeth, Chloroprene Material
Mi Item #04617240
MFR #D173L050

Mfr description
D173L050 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.85/each

Specifications

Dimensions

  • Overall Length
    17.3000 in
  • Overall Width  
    0.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    17.3000 in

Details

  • Belt Type
    DL
  • Material
    Chloroprene
  • Number Of Teeth  
    46
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)