Motion
D180XL050

MEGADYNE
D180XL050

DXL, 0.2000 in Pitch, 18.0000 in Pitch Length, 0.5000 in Width, 90 Teeth, Chloroprene Material
Mi Item #04617273
MFR #D180XL050
Price$49.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D180XL050

DXL, 0.2000 in Pitch, 18.0000 in Pitch Length, 0.5000 in Width, 90 Teeth, Chloroprene Material
Mi Item #04617273
MFR #D180XL050

Mfr description
D180XL050 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.64/each

Specifications

Dimensions

  • Overall Length
    18.0000 in
  • Overall Width  
    0.5000 in
  • Pitch
    0.2000 in
  • Pitch Length
    18.0000 in

Details

  • Belt Type
    DXL
  • Material
    Chloroprene
  • Number Of Teeth  
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)