1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D180XL063
DXL, 0.2000 in Pitch, 18.0000 in Pitch Length, 0.6300 in Width, 90 Teeth, Chloroprene Material
MI ITEM #
04617274
MFR #
D180XL063
Price
$56.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D180XL063
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D180XL063
DXL, 0.2000 in Pitch, 18.0000 in Pitch Length, 0.6300 in Width, 90 Teeth, Chloroprene Material
MI ITEM #
04617274
MFR #
D180XL063
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$56.43
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
18.0000 in
Overall
Width
0.6300 in
Pitch
0.2000 in
Pitch Length
18.0000 in
Details
Belt Type
DXL
Material
Chloroprene
Number Of
Teeth
90
Overview
Mfr description
D180XL063 DOUBLE SIDED TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought