Motion
D187L150

MEGADYNE
D187L150

DL, 0.3750 in Pitch, 18.7000 in Pitch Length, 1.5000 in Width, 50 Teeth, Chloroprene Material
Mi Item #04617278
MFR #D187L150
Price$162.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D187L150

DL, 0.3750 in Pitch, 18.7000 in Pitch Length, 1.5000 in Width, 50 Teeth, Chloroprene Material
Mi Item #04617278
MFR #D187L150

Mfr description
D187L150 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.08/each

Specifications

Dimensions

  • Overall Length
    18.7000 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    18.7000 in

Details

  • Belt Type
    DL
  • Material
    Chloroprene
  • Number Of Teeth  
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)