Motion
D210XL400

MEGADYNE
D210XL400

DXL, 0.2000 in Pitch, 21.0000 in Pitch Length, 4.0000 in Width, 105 Teeth, Chloroprene Material
MI ITEM #04617317
MFR #D210XL400
Price$425.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D210XL400

DXL, 0.2000 in Pitch, 21.0000 in Pitch Length, 4.0000 in Width, 105 Teeth, Chloroprene Material
MI ITEM #04617317
MFR #D210XL400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$425.18/each

Specifications

Dimensions

  • Overall Length
    21.0000 in
  • Overall Width  
    4.0000 in
  • Pitch
    0.2000 in
  • Pitch Length
    21.0000 in

Details

  • Belt Type
    DXL
  • Material
    Chloroprene
  • Number Of Teeth  
    105

Overview

Mfr description
D210XL400 DOUBLE SIDED TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought