Motion
D270L-SLV

MEGADYNE
D270L-SLV

DL, 0.3750 in Pitch, 270 mm Pitch Length, Chloroprene Material
Mi Item #04617395
MFR #D270L-SLV
Price$139.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D270L-SLV

DL, 0.3750 in Pitch, 270 mm Pitch Length, Chloroprene Material
Mi Item #04617395
MFR #D270L-SLV

Mfr description
D270L-SLV DOUBLE T/B SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.85/each

Specifications

Dimensions

  • Overall Length
    270 mm
  • Pitch
    0.3750 in
  • Pitch Length
    270 mm

Details

  • Belt Type
    DL
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)