Motion
D320H-SLV

MEGADYNE
D320H-SLV

DH, 0.5000 in Pitch, 320 mm Pitch Length, Chloroprene Material
MI ITEM #04617450
MFR #D320H-SLV
List Price$159.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D320H-SLV

DH, 0.5000 in Pitch, 320 mm Pitch Length, Chloroprene Material
MI ITEM #04617450
MFR #D320H-SLV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.43/each for your price

Overview

Mfr description
D320H-SLV DOUBLE SIDED T/B SLEEVE

Specifications

  • Belt Type
    DH
  • Pitch
    0.5000 in
  • Overall Length
    320 mm
  • Material
    Chloroprene
  • Pitch Length
    320 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought