Motion
D322L031

MEGADYNE
D322L031

DL, 0.3750 in Pitch, 32.2000 in Pitch Length, 0.3125 in Width, 86 Teeth, Chloroprene Material
MI ITEM #04617455
MFR #D322L031
Price$50.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D322L031

DL, 0.3750 in Pitch, 32.2000 in Pitch Length, 0.3125 in Width, 86 Teeth, Chloroprene Material
MI ITEM #04617455
MFR #D322L031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.62/each

Specifications

Dimensions

  • Overall Length
    32.2000 in
  • Overall Width  
    0.3125 in
  • Pitch
    0.3750 in
  • Pitch Length
    32.2000 in

Details

  • Belt Type
    DL
  • Material
    Chloroprene
  • Number Of Teeth  
    86

Overview

Mfr description
D322L031 DOUBLE SIDED TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought