Motion
D400-5M-09

MEGADYNE
D400-5M-09

RPP, 5 mm Pitch, 400 mm Pitch Length, 9 mm Width, 80 Teeth, Chloroprene Material
Mi Item #04617530
MFR #D400-5M-09
Price$49.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D400-5M-09

RPP, 5 mm Pitch, 400 mm Pitch Length, 9 mm Width, 80 Teeth, Chloroprene Material
Mi Item #04617530
MFR #D400-5M-09

Mfr description
D400-5M-09 DOUBLE SIDED HTB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.33/each

Specifications

Dimensions

  • Overall Length
    400 mm
  • Overall Width  
    9 mm
  • Pitch
    5 mm
  • Pitch Length
    400 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)