Motion
D400H150

MEGADYNE
D400H150

DH, 0.5000 in Pitch, 1016 mm Pitch Length, 1.5000 in Width, 80 Teeth, Chloroprene Material
MI ITEM #04617536
MFR #D400H150
Price$273.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D400H150

DH, 0.5000 in Pitch, 1016 mm Pitch Length, 1.5000 in Width, 80 Teeth, Chloroprene Material
MI ITEM #04617536
MFR #D400H150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$273.53/each

Specifications

Dimensions

  • Overall Length
    1016 mm
  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    1016 mm

Details

  • Belt Type
    DH
  • Material
    Chloroprene
  • Number Of Teeth  
    80

Overview

Mfr description
D400H150 DOUBLE SIDED TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought