Motion
D420H500

MEGADYNE
D420H500

DH, 0.5000 in Pitch, 42.0000 in Pitch Length, 127 mm Width, 84 Teeth, Chloroprene Material
Mi Item #04617540
MFR #D420H500
Price$970.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D420H500

DH, 0.5000 in Pitch, 42.0000 in Pitch Length, 127 mm Width, 84 Teeth, Chloroprene Material
Mi Item #04617540
MFR #D420H500

Mfr description
D420H500 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$970.23/each

Specifications

Dimensions

  • Overall Length
    42.0000 in
  • Overall Width  
    127 mm
  • Pitch
    0.5000 in
  • Pitch Length
    42.0000 in

Details

  • Belt Type
    DH
  • Material
    Chloroprene
  • Number Of Teeth  
    84
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)