1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D450L025
DL, 0.3750 in Pitch, 1143 mm Pitch Length, 0.2500 in Width, 120 Teeth, Chloroprene Material
MI ITEM #
04617565
MFR #
D450L025
List Price
$51.02
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D450L025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D450L025
DL, 0.3750 in Pitch, 1143 mm Pitch Length, 0.2500 in Width, 120 Teeth, Chloroprene Material
MI ITEM #
04617565
MFR #
D450L025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$51.02
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
D450L025 DOUBLE SIDED TIMING BELT
Specifications
Belt Type
DL
Pitch
0.3750 in
Overall Length
1143 mm
Overall Width
0.2500 in
Material
Chloroprene
Number Of Teeth
120
Pitch Length
1143 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data