Motion
D492XL019

MEGADYNE
D492XL019

DXL, 0.2000 in Pitch, 49.2000 in Pitch Length, 1.9000 in Width, 246 Teeth, Chloroprene Material
Mi Item #04617600
MFR #D492XL019
Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D492XL019

DXL, 0.2000 in Pitch, 49.2000 in Pitch Length, 1.9000 in Width, 246 Teeth, Chloroprene Material
Mi Item #04617600
MFR #D492XL019

Mfr description
D492XL019 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.41/each

Specifications

Dimensions

  • Overall Length
    49.2000 in
  • Overall Width  
    1.9000 in
  • Pitch
    0.2000 in
  • Pitch Length
    49.2000 in

Details

  • Belt Type
    DXL
  • Material
    Chloroprene
  • Number Of Teeth  
    246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)