1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D600H125
DH, 0.5000 in Pitch, 1524 mm Pitch Length, 1.2500 in Width, 120 Teeth, Chloroprene Material
MI ITEM #
04617653
MFR #
D600H125
Price
$320.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D600H125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D600H125
DH, 0.5000 in Pitch, 1524 mm Pitch Length, 1.2500 in Width, 120 Teeth, Chloroprene Material
MI ITEM #
04617653
MFR #
D600H125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$320.61
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
1524 mm
Overall
Width
1.2500 in
Pitch
0.5000 in
Pitch Length
1524 mm
Details
Belt Type
DH
Material
Chloroprene
Number Of
Teeth
120
Overview
Mfr description
D600H125 DOUBLE SIDED TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought