Motion
D80XL037

MEGADYNE
D80XL037

DXL, 0.2000 in Pitch, 2032 mm Pitch Length, 3.7000 in Width, 40 Teeth, Chloroprene Material
Mi Item #04617738
MFR #D80XL037
Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D80XL037

DXL, 0.2000 in Pitch, 2032 mm Pitch Length, 3.7000 in Width, 40 Teeth, Chloroprene Material
Mi Item #04617738
MFR #D80XL037

Mfr description
D80XL037 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.83/each

Specifications

Dimensions

  • Overall Length
    2032 mm
  • Overall Width  
    3.7000 in
  • Pitch
    0.2000 in
  • Pitch Length
    2032 mm

Details

  • Belt Type
    DXL
  • Material
    Chloroprene
  • Number Of Teeth  
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)