Motion
L100T10S

MEGADYNE
L100T10S

T10, 10 mm Pitch, 100 mm Width, Thermoset PU 88 ShA Material
Mi Item #04617941
MFR #L100T10S
Price$54.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
L100T10S

T10, 10 mm Pitch, 100 mm Width, Thermoset PU 88 ShA Material
Mi Item #04617941
MFR #L100T10S

Mfr description
L100T10S OPEN END METRIC T/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.80/ft

Specifications

Dimensions

  • Overall Width  
    100 mm
  • Pitch
    10 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)