Motion
L14M-85US

MEGADYNE
L14M-85US

14M, 14 mm Pitch, 85 mm Width, Chloroprene Material
Mi Item #04617968
MFR #L14M-85US
Price$122.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
L14M-85US

14M, 14 mm Pitch, 85 mm Width, Chloroprene Material
Mi Item #04617968
MFR #L14M-85US

Mfr description
L14M-85US OPEN END HTB T/B URE/STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.67/ft

Specifications

Dimensions

  • Overall Width  
    85 mm
  • Pitch
    14 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)