Motion
L18AT5S

MEGADYNE
L18AT5S

AT5, 5 mm Pitch, 18 mm Width, Thermoset PU 88 ShA Material
Mi Item #04617985
MFR #L18AT5S
Price$20.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
L18AT5S

AT5, 5 mm Pitch, 18 mm Width, Thermoset PU 88 ShA Material
Mi Item #04617985
MFR #L18AT5S

Mfr description
L18AT5S URE/STL - OPEN/END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.17/ft

Specifications

Dimensions

  • Overall Width  
    18 mm
  • Pitch
    5 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)